Zoro Homepage

Fuel Filter, 3-13/16 x 3-3/8 x 3-13/16 In

  • Mfr # BF7619

  • Zoro # G4618564


product price: $23.19
/ea

Key Features

Filter Design
Spin-On
Length
3 13/16 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
Height
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7619
Zoro #
G4618564
UPC #
791440050969
Country of Origin
Germany

Dimensions

Length
3 13/16 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
Height
3 13/16 in
Overall Width
3 3/8 in
Outside Diameter
3 3/8 in
Overall Length
3 13/16 in
Overall Height
3 13/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
(2) Gaskets Included, (2) I. Gasket, Integral Post Seal
Description/Special Features
Fuel Spin-On
Type
Spin-on
Baldwin Interchange
BF7619

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 3 13/16 in, Length 3 13/16 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Includes (2) Gaskets Included, (2) I. Gasket, Integral Post Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.