Zoro Homepage

Fuel Filter, 3-13/16x3-15/32x3-13/16 In

  • Mfr # BF874

  • Zoro # G5668564


product price: $29.69
/ea

Key Features

Filter Design
Spin-On
Length
3 13/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Includes
(2) Furnished Gasket, Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF874
Zoro #
G5668564
UPC #
791440009578
Country of Origin
China

Dimensions

Length
3 13/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Inside Dia.
3/4 in
Height
3 13/16 in
Outside Diameter
3 1/2 in
Inside Diameter
3/4 in
Overall Height
3 13/16 in

Details

Filter Design
Spin-On
Includes
(2) Furnished Gasket, Integral Gasket
Item
Fuel Filter
Description/Special Features
Can-Type Fuel Filter
Standards
ISO 9001:2015
Type
Element/Can-Type
Product Type
Fuel Filter
Compatible Vehicle Make
Hercules, Oliver, Quincy, Winpower
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF874

Description

Fuel Filter, Filter Design Spin-On, Can-Type Fuel Filter, Height 3 13/16 in, Length 3 13/16 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 3/4 in, Includes (2) Furnished Gasket, Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.