Zoro Homepage

Fuel Filter, 3-13/32 x 3-7/16 x 3-13/32In

  • Mfr # BF7537

  • Zoro # G2358067


product price: $13.29
/ea

Key Features

Filter Design
Spin-On
Length
3 13/32 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Height
3 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7537
Zoro #
G2358067
UPC #
791440054264
Country of Origin
Indonesia

Dimensions

Length
3 13/32 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Height
3 13/32 in
Inside Dia.
3/4 in, 1 1/8 in
Overall Length
3 7/16 in

Details

Filter Design
Spin-On
Description/Special Features
Can-Type Fuel Filter
Includes
(2) Gaskets Included, (3) O-Rings
Item
Fuel Filter
Type
Element/Can-Type
Baldwin Interchange
BF7537

Description

Fuel Filter, Filter Design Spin-On, Can-Type Fuel Filter, Height 3 13/32 in, Length 3 13/32 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 3/4 in, 1 1/8 in, Includes (2) Gaskets Included, (3) O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.