Zoro Homepage

Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In

  • Mfr # BF7666

  • Zoro # G5741154


product price: $17.49
/ea

Key Features

Filter Design
Spin-On
Length
3 1/4 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7666
Zoro #
G5741154
UPC #
791440055056
Country of Origin
United States

Dimensions

Length
3 1/4 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
3 1/4 in
Thread Size
3/4"-16
Outside Diameter
3 11/16 in
Overall Height
3 1/4 in

Details

Filter Design
Spin-On
Includes
G324-A Integral Gasket
Description/Special Features
Fuel/Water Separator Spin-on
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Absolute Filter Rating
20 micron
Nominal Filter Rating
4 micron
Compatible Vehicle Make
Isuzu, Link-Belt
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF7666

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On, Height 3 1/4 in, Length 3 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.