Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baldwin Filters Fuel Filter, 3-15/16in. L x 11/8in. dia. PT23073-MPG

Fuel Filter, 3-15/16in. L x 11/8in. dia. (Discontinued)

  • Mfr # PT23073-MPG
  • Zoro # G0489006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23073-MPG
Zoro #
G0489006
UPC #
791440096011
Country of Origin
Italy

Dimensions

Length
3 15/16 in
Outside Dia.
1 3/8 in
Height
3 15/16 in

Details

Filter Design
Element Only
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Fuel Filter

Description

Fuel Filter, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Height 3 15/16 in, Length 3 15/16 in, Outside Dia. 1 3/8 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.