Zoro Homepage

Fuel Filter, 3-15/16x2-19/32x3-15/16 In

  • Mfr # PE5271

  • Zoro # G5393516


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
Challenger, Fendt, Massey Ferguson Tractors, Volvo Trucks
Length
3 15/16 in
Outside Dia.
2 19/32 in
Width
2 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE5271
Zoro #
G5393516
UPC #
791440091900
Country of Origin
Germany

Dimensions

Length
3 15/16 in
Outside Dia.
2 19/32 in
Width
2 19/32 in
Inside Dia.
7/16 in
Height
3 15/16 in
Outside Diameter
2 5/8 in
Inside Diameter
7/16 in
Overall Height
3 15/16 in

Details

Filter Design
Cartridge
For Use With
Challenger, Fendt, Massey Ferguson Tractors, Volvo Trucks
Includes
Furnished Gasket, Plastic Drain Plug
Item
Fuel Filter
Description/Special Features
Urea Diesel Exhaust Fluid Filter
Type
Element
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Compatible Vehicle Make
Challenger, Fendt, Massey Ferguson, Volvo
Compatible Vehicle Type
Farm Equipment, Trucks
Product Type
Diesel Exhaust Fluid Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Exhaust Fluid
Baldwin Interchange
PE5271

Description

Fuel Filter, Filter Design Cartridge, Urea Diesel Exhaust Fluid Filter, Height 3 15/16 in, Length 3 15/16 in, Width 2 19/32 in, Outside Dia. 2 19/32 in, Inside Dia. 7/16 in, Includes Furnished Gasket, Plastic Drain Plug, For Use With Challenger, Fendt, Massey Ferguson Tractors, Volvo Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.