Zoro Homepage

Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In

  • Mfr # BF7912

  • Zoro # G5714974


product price: $56.19
/ea

Key Features

Filter Design
Box
Length
3 15/32 in
Width
3 7/16 in
Height
2 1/8 in
Includes
Attached Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7912
Zoro #
G5714974
UPC #
791440078130
Country of Origin
China

Dimensions

Length
3 15/32 in
Width
3 7/16 in
Height
2 1/8 in
Overall Length
3 1/2 in
Overall Height
2 1/8 in
Overall Width
3 7/16 in

Details

Filter Design
Box
Includes
Attached Gasket
Item
Fuel Filter
Description/Special Features
Box-Style Fuel Element with Bail Handle
Standards
ISO 9001:2015
Type
Element/Box-Style
Compatible Vehicle Make
M.A.N, Volvo
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Media Material
Cellulose
Baldwin Interchange
BF7912

Description

Fuel Filter, Filter Design Box, Box-Style Fuel Element with Bail Handle, Height 2 1/8 in, Length 3 15/32 in, Width 3 7/16 in, Includes Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.