Zoro Homepage

Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In

  • Mfr # BF1267

  • Zoro # G3994137


product price: $42.39
/ea

Key Features

Filter Design
Spin-On
Length
3 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1267
Zoro #
G3994137
UPC #
791440058781
Country of Origin
United States

Dimensions

Length
3 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
3 1/8 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
3 1/8 in

Details

Filter Design
Spin-On
Micron Rating
20 micron
Includes
Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mitsubishi, Onan, Toro
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
4 micron
Product Type
Fuel Filter
Absolute Filter Rating
20 micron
Baldwin Interchange
BF1267
Fleetguard
FS19709

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 3 1/8 in, Length 3 1/8 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.