Shop BALDWIN FILTERS
See all product information
Create Account
Fuel Filter, 3-21/32 x 2-1/8 x 3-21/32 In
- Mfr # BF7736
- Zoro # G2818627
product price:Â
$
5.69
/ea
Key Features
Filter Design
In-Line
For Use With
Bomag, Case, New Holland Equipment
Length
3 11/16 in
Outside Dia.
2 1/8 in
Width
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF7736
- Zoro #
- G2818627
- UPC #
- 791440062276
- Country of Origin
- Mexico
Dimensions
- Length
- 3 11/16 in
- Outside Dia.
- 2 1/8 in
- Width
- 2 1/8 in
- Height
- 3 21/32 in
- Inlet Connection Size
- 5/16 in
- Outside Diameter
- 2 1/8 in
- Overall Length
- 3 11/16 in
- Outlet Connection Size
- 5/16 in
- Wire Rope Length
- 3 11/16 in
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 21/32 in, Length 3 21/32 in, Width 2 1/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 1/8 in, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.