Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-21/32 x 2-1/8 x 3-21/32 In

  • Mfr # BF7736

  • Zoro # G512356579


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Filter Design
In-Line
For Use With
Bomag, Case, New Holland Equipment
Outside Dia.
2 1/8 in
Inlet
5/16 in
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7736
Zoro #
G512356579
UPC #
791440062276
Country of Origin
Unknown

Dimensions

Outside Dia.
2 1/8 in
Height
3 21/32 in

Details

Filter Design
In-Line
For Use With
Bomag, Case, New Holland Equipment
Inlet
5/16 in
Standards
ISO 9001:2015
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Bomag, Case IH, New Holland
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Housing Material
Plastic

Description

Fuel Filter,3-21/32 x 2-1/8 x 3-21/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.