Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-23/32x1-31/32x3-23/32 In

  • Mfr # BF7690

  • Zoro # G5702383


product price: $32.99
/ea

Key Features

Filter Design
Cartridge
For Use With
John Deere Tractors
Length
3 23/32 in
Outside Dia.
1 31/32 in
Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7690
Zoro #
G5702383
UPC #
791440058576
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 23/32 in
Outside Dia.
1 31/32 in
Width
1 31/32 in
Height
3 23/32 in
Overall Height
3 3/4 in
Overall Width
2 in
Outside Diameter
2 in
Overall Length
3 3/4 in

Details

Filter Design
Cartridge
For Use With
John Deere Tractors
Item
Fuel Filter
Outlet
9/16"-18
Inlet
9/16"-18
Description/Special Features
Steel Screen In-Line Fuel Strainer
Type
In-Line/Strainer
Baldwin Interchange
BF7690

Description

Fuel Filter, Filter Design Cartridge, Steel Screen In-Line Fuel Strainer, Height 3 23/32 in, Length 3 23/32 in, Width 1 31/32 in, Inlet 9/16 In.-18, Outlet 9/16 In.-18, Outside Dia. 1 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.