Zoro Homepage

Fuel Filter, 3-27/32 x 1-7/16 x 3-27/32In

  • Mfr # BF7686

  • Zoro # G412356709


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Filter Design
In-Line
For Use With
Kawasaki Motorcycles, Mules
Outside Dia.
1 7/16 in
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7686
Zoro #
G412356709
UPC #
791440058507
Country of Origin
Unknown

Dimensions

Outside Dia.
1 7/16 in
Height
3 27/32 in

Details

Filter Design
In-Line
For Use With
Kawasaki Motorcycles, Mules
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Item
Fuel Filter

Description

Fuel Filter,3-27/32 x 1-7/16 x 3-27/32In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.