Zoro Homepage

Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In

  • Mfr # PF788930

  • Zoro # G3350681


product price: $20.39
/ea

Key Features

Filter Design
Cartridge
Length
3 29/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Inside Dia.
5/8 in, 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF788930
Zoro #
G3350681
UPC #
791440076624
Country of Origin
Mexico

Dimensions

Length
3 29/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Inside Dia.
5/8 in, 13/16 in
Height
3 29/32 in
Outside Diameter
4 5/16 in
Overall Height
3 15/16 in
Inside Diameter
5/8 in

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Height 3 29/32 in, Length 3 29/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Inside Dia. 5/8 in, 13/16 in, Includes Emergency Bypass Tab, End Seals, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.