Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In
Mfr # BF7967
Zoro # G7523686
product price: $16.29
/eaKey Features
Filter Design
Spin-On
Length
3 31/32 in
Outside Dia.
3 3/32 in
Width
3 3/32 in
Description/Special Features
Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7967
Zoro #
G7523686
UPC #
791440082915
Country of Origin
United States
Dimensions
Length
3 31/32 in
Outside Dia.
3 3/32 in
Width
3 3/32 in
Height
3 31/32 in
Thread Size
3/4"-16
Outside Diameter
3 1/8 in
Overall Height
4 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel Spin-on
Micron Rating
4 micron
Item
Fuel Filter
Includes
Integral Gasket
Type
Spin-on
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Hino
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4 micron
Product Type
Fuel Filter
Absolute Filter Rating
15 micron
Fleetguard
FF5138
Baldwin Interchange
BF7967
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 3 31/32 in, Length 3 31/32 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Includes Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.