Zoro Homepage

Fuel Filter, 3-31/32x2-17/32x3-31/32 In

  • Mfr # BF7659

  • Zoro # G5612521


product price: $24.89
/ea

Key Features

Filter Design
In-Line
Length
3 31/32 in
Outside Dia.
2 17/32 in
Width
2 17/32 in
Inlet
M12 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7659
Zoro #
G5612521
UPC #
791440054912
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 31/32 in
Outside Dia.
2 17/32 in
Width
2 17/32 in
Height
3 31/32 in
Overall Width
2 9/16 in
Overall Height
4 in
Outside Diameter
2 9/16 in
Overall Length
4 in

Details

Filter Design
In-Line
Inlet
M12 x 1.25
Description/Special Features
In-Line Fuel Filter
Includes
(4) Metal Washers Included
Outlet
M12 x 1.25
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF7659

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 31/32 in, Length 3 31/32 in, Width 2 17/32 in, Inlet M12 x 1.25, Outlet M12 x 1.25, Outside Dia. 2 17/32 in, Includes (4) Metal Washers Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.