Zoro Homepage

Fuel Filter, 3-5/16 x 2-7/8 x 3-5/16 In

  • Mfr # PF313

  • Zoro # G2683441


product price: $16.89
/ea

Key Features

Filter Design
Cartridge
Length
3 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Includes
(2) Grommets Attached, Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF313
Zoro #
G2683441
UPC #
791440003750
Country of Origin
United States

Dimensions

Length
3 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
9/16 in
Height
3 5/16 in
Inside Diameter
9/16 in
Overall Width
2 7/8 in
Outside Diameter
2 7/8 in
Overall Length
3 5/16 in
Overall Height
3 5/16 in

Details

Filter Design
Cartridge
Includes
(2) Grommets Attached, Gasket
Item
Fuel Filter
Description/Special Features
Fuel Element
Micron Rating
15 micron
Type
Element
Absolute Filter Rating
15 micron
Baldwin Interchange
PF313

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 3 5/16 in, Length 3 5/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Grommets Attached, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.