Zoro Homepage

Fuel Filter, 3-5/16 x 2-7/8 x 3-5/16 In

  • Mfr # PF820-S

  • Zoro # G2350918


product price: $14.69
/ea

Key Features

Filter Design
Cartridge
Length
3 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF820-S
Zoro #
G2350918
UPC #
791440008878
Country of Origin
Mexico

Dimensions

Length
3 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
3 5/16 in
Inside Dia.
1 5/16 in
Overall Height
3 5/16 in
Outside Diameter
2 7/8 in
Inside Diameter
1 5/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
G147-A, G161 Furnished Gasket
Micron Rating
27 micron
Item
Fuel Filter
Standards
ISO 9001:2015
Type
Element
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
9.8 micron
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Absolute Filter Rating
27 micron
Compatible Vehicle Make
David Brown, Dorman, Massey Ferguson, Perkins
Baldwin Interchange
PF820-S

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 3 5/16 in, Length 3 5/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes G147-A, G161 Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.