Zoro Homepage

Fuel Filter, 3-5/32in. L x 2-3/4in. dia.

  • Mfr # PT23017

  • Zoro # G0488385


product price: $31.79
/ea

Key Features

Filter Design
Cartridge
Length
3 5/32 in
Outside Dia.
2 3/4 in
Includes
22 psid By-Pass Valve, I. Gasket, Spring Included
Description/Special Features
Hydraulic Element with Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23017
Zoro #
G0488385
UPC #
791440095458
Country of Origin
Italy

Dimensions

Length
3 5/32 in
Outside Dia.
2 3/4 in
Height
3 5/32 in
Outside Diameter
2 3/4 in
Overall Length
3 3/16 in
Overall Height
3 3/16 in

Details

Filter Design
Cartridge
Includes
22 psid By-Pass Valve, I. Gasket, Spring Included
Description/Special Features
Hydraulic Element with Bail Handle
Item
Fuel Filter
Baldwin Interchange
PT23017

Description

Fuel Filter, Filter Design Cartridge, Hydraulic Element with Bail Handle, Height 3 5/32 in, Length 3 5/32 in, Outside Dia. 2 3/4 in, Includes 22 psid By-Pass Valve, I. Gasket, Spring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.