Fuel Filter, 3-5/8 in. L x 1-1/4 in. dia.
Mfr # PT23086-MPG
Zoro # G0488489
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
3 5/8 in
Outside Dia.
1 1/4 in
Height
3 5/8 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23086-MPG
Zoro #
G0488489
UPC #
791440096141
Country of Origin
Italy
Dimensions
Length
3 5/8 in
Outside Dia.
1 1/4 in
Height
3 5/8 in
Overall Height
3 5/8 in
Inside Diameter
3/8 in
Outside Diameter
1 1/4 in
Details
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Fuel Filter
Includes
O-Ring
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Hydac
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT23086-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 3 5/8 in, Length 3 5/8 in, Outside Dia. 1 1/4 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.