Zoro Homepage

Fuel Filter, 3-5/8" O.D., Spin-On Design

  • Mfr # BF7798-O

  • Zoro # G412356792


product price: $40.49
/ea

Key Features

Filter Design
Spin-On
For Use With
Autocar, Blue Bird, Ford, Freightliner, Peterbilt, Sterling, Thomas Buses, Western Star Trucks
Length
7 13/32 in
Outside Dia.
3 5/8 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7798-O
Zoro #
G412356792
UPC #
791440110410
Country of Origin
Unknown

Dimensions

Length
7 13/32 in
Outside Dia.
3 5/8 in
Thread Size
1"-14

Details

Filter Design
Spin-On
For Use With
Autocar, Blue Bird, Ford, Freightliner, Peterbilt, Sterling, Thomas Buses, Western Star Trucks
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Gasket Material
Rubber
Filter Material
Metal
Includes
(2) F. Gaskets, O-Ring
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.