Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-7/16 in. Lx2-3/32 in. dia.

  • Mfr # BF45000

  • Zoro # G2449231


product price: $14.69
/ea

Key Features

Filter Design
In-Line
Length
3 7/16 in
Outside Dia.
2 3/32 in
Description/Special Features
In-Line Fuel Strainer
Outlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF45000
Zoro #
G2449231
UPC #
791440098299
Country of Origin
China

Dimensions

Length
3 7/16 in
Outside Dia.
2 3/32 in
Height
3 7/16 in
Overall Length
3 7/16 in
Inlet Connection Size
1/4 in
Outside Diameter
2 1/8 in
Outlet Connection Size
1/4 in

Details

Filter Design
In-Line
Description/Special Features
In-Line Fuel Strainer
Outlet
1/4 in
Inlet
1/4 in
Item
Fuel Filter
Housing Material
Plastic
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Walker
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Media Material
Plastic
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF45000

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Strainer, Height 3 7/16 in, Length 3 7/16 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 2 3/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.