Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In
Mfr # BF7648
Zoro # G2261725
product price: $15.59
/eaKey Features
Filter Design
Spin-On
Length
3 7/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7648
Zoro #
G2261725
UPC #
791440053069
Country of Origin
United States
Dimensions
Length
3 7/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
3 1/2 in
Thread Size
3/4"-16
Overall Height
3 1/2 in
Outside Diameter
3 1/16 in
Details
Filter Design
Spin-On
Includes
Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Micron Rating
20 micron
Type
Spin-On
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Absolute Filter Rating
20 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
GMC, Isuzu, Komatsu, Link-Belt
Baldwin Interchange
BF7648
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 3 1/2 in, Length 3 7/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.