Fuel Filter, 3-7/8" L, 3-13/32" O.D.
Mfr # BF1120
Zoro # G9074315
product price: $23.19
/eaKey Features
Filter Design
In-Line
For Use With
1988-91 Honda Civic, 1989-91 CRX
Length
3 7/8 in
Outside Dia.
3 13/32 in
Gasket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1120
Zoro #
G9074315
UPC #
00791440011175
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 7/8 in
Outside Dia.
3 13/32 in
Outside Diameter
3 7/16 in
Overall Length
3 7/8 in
Details
Filter Design
In-Line
For Use With
1988-91 Honda Civic, 1989-91 CRX
Gasket Material
Rubber
Filter Fuel Type
Gas
Filter Material
Metal
Description/Special Features
In-Line Fuel Filter
Outlet
M12 x 1.25
Item
Fuel Filter
Inlet
M12 x 1.25
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF1120
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 3 7/8 in, Inlet M12 x 1.25, Outlet M12 x 1.25, Outside Dia. 3 13/32 in, For Use With 1988-91 Honda Civic, 1989-91 CRX, Filter Material Metal, Gasket Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.