Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In

  • Mfr # BF836

  • Zoro # G3225652


product price: $9.29
/ea

Key Features

Filter Design
In-Line
Length
3 7/8 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF836
Zoro #
G3225652
UPC #
791440009127
Country of Origin
China

Dimensions

Length
3 7/8 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
3 7/8 in
Overall Height
3 7/8 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outside Diameter
1 15/16 in

Details

Filter Design
In-Line
Item
Fuel Filter
Includes
(2) Clamps, (2) Hoses, (4) Clamps, BF836-K3, BF836-K4
Description/Special Features
In-Line Fuel Filter
Inlet
3/8 in
Outlet
3/8 in
Type
In-Line
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Housing Material
Metal
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
GMC
Fleetguard
FF5006
Baldwin Interchange
BF836

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 7/8 in, Length 3 7/8 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 29/32 in, Includes (2) Clamps, (2) Hoses, (4) Clamps, BF836-K3, BF836-K4, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.