Fuel Filter, 3-7/8 x 2-7/8 x 3-7/8 In
Mfr # PF7916
Zoro # G9455512
product price: $29.89
/eaKey Features
Filter Design
Cartridge
Length
3 7/8 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Includes
(2) Gaskets, O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7916
Zoro #
G9455512
UPC #
791440078536
Country of Origin
Germany
Dimensions
Length
3 7/8 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
3/8 in, 1 7/16 in
Height
3 7/8 in
Overall Length
3 7/8 in
Details
Filter Design
Cartridge
Includes
(2) Gaskets, O-Ring
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Baldwin Interchange
PF7916
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 3 7/8 in, Length 3 7/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 3/8 in, 1 7/16 in, Includes (2) Gaskets, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.