Zoro Homepage

Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In

  • Mfr # BF792

  • Zoro # G3333197


product price: $20.79
/ea

Key Features

Filter Design
Spin-On
Length
3 7/8 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF792
Zoro #
G3333197
UPC #
791440008564
Country of Origin
United States

Dimensions

Length
3 7/8 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
3 7/8 in
Thread Size
M20-1.50
Outside Diameter
3 3/4 in
Overall Height
3 7/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Includes
G324-A Integral Gasket, Integral Post Seal
Micron Rating
15 micron
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Absolute Filter Rating
15 micron
Nominal Filter Rating
4 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Kobelco, MDI, Mitsubishi
Baldwin Interchange
BF792
Fleetguard
FF5088

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 3 7/8 in, Length 3 7/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes G324-A Integral Gasket, Integral Post Seal, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.