Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-9/16 in. Lx3-3/4 in. dia.

  • Mfr # BF46023-O

  • Zoro # G1582887


product price: $53.79
/ea

Key Features

Filter Design
Spin-On
For Use With
Racor 220R Assemblies (Old Version)
Length
3 9/16 in
Outside Dia.
3 3/4 in
Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46023-O
Zoro #
G1582887
UPC #
791440097704
Country of Origin
United States

Dimensions

Length
3 9/16 in
Outside Dia.
3 3/4 in
Height
3 9/16 in
Thread Size
1"-14
Outside Diameter
3 3/4 in
Overall Height
3 9/16 in

Details

Filter Design
Spin-On
For Use With
Racor 220R Assemblies (Old Version)
Item
Fuel Filter
Includes
1 1/4-10 Bowl Thread, Furnished Gasket
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Racor
Baldwin Interchange
BF46023-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 9/16 in, Length 3 9/16 in, Outside Dia. 3 3/4 in, Includes 1 1/4-10 Bowl Thread, Furnished Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.