Zoro Homepage

Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In

  • Mfr # PF7698

  • Zoro # G3099162


product price: $43.49
/ea

Key Features

Filter Design
Cartridge
Length
3 9/16 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7698
Zoro #
G3099162
UPC #
791440059900
Country of Origin
United States

Dimensions

Length
3 9/16 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Height
3 9/16 in
Inside Dia.
9/16 in
Inside Diameter
9/16 in
Outside Diameter
3 7/8 in
Overall Height
3 9/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
(2) Integral Gaskets, Attached Grommet
Description/Special Features
Fuel Element with Lid
Micron Rating
9 micron
Type
Element
Standards
ISO 9001:2015
Nominal Filter Rating
3 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Light Duty Trucks
Absolute Filter Rating
9 micron
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Baldwin Interchange
PF7698

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Lid, Micron Rating 9 micron, Height 3 9/16 in, Length 3 9/16 in, Width 3 27/32 in, Outside Dia. 3 27/32 in, Inside Dia. 9/16 in, Includes (2) Integral Gaskets, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.