Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3-9/32 in. Lx3-13/16 in. dia

  • Mfr # BF46020-O

  • Zoro # G012356017


product price: $41.39
/ea

Key Features

Filter Design
Spin-On
For Use With
Racor 215R Assemblies
Outside Dia.
3 13/16 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
Gasket, I. Gasket, Port Thread: 3 1/8-10 UN-1B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46020-O
Zoro #
G012356017
UPC #
791440097674
Country of Origin
Unknown

Dimensions

Outside Dia.
3 13/16 in
Height
3 9/32 in

Details

Filter Design
Spin-On
For Use With
Racor 215R Assemblies
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
Gasket, I. Gasket, Port Thread: 3 1/8-10 UN-1B
Item
Fuel Filter

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.