Zoro Homepage

Fuel Filter, 3 in. L x 2 in. dia.

  • Mfr # PT23097-MPG

  • Zoro # G0488927


product price: $26.59
/ea

Key Features

Filter Design
Cartridge
Length
3 in
Outside Dia.
2 in
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23097-MPG
Zoro #
G0488927
UPC #
791440096257
Country of Origin
Italy

Dimensions

Length
3 in
Outside Dia.
2 in
Height
3 in
Overall Length
3 in
Overall Height
3 in
Outside Diameter
2 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Item
Fuel Filter
Includes
I. Gasket, Spring Included
Baldwin Interchange
PT23097-MPG

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 3 in, Length 3 in, Outside Dia. 2 in, Includes I. Gasket, Spring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.