Fuel Filter, 3 in. Lx1 in. dia.
Mfr # BF46007
Zoro # G2449240
product price: $11.19
/eaKey Features
Filter Design
In-Line
Length
3 in
Outside Dia.
1 in
Height
3 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46007
Zoro #
G2449240
UPC #
791440097506
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Outside Dia.
1 in
Height
3 in
Inlet Connection Size
1/4 in
Outside Diameter
1 in
Overall Height
3 in
Outlet Connection Size
1/4 in
Details
Filter Design
In-Line
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Inlet
1/4 in
Outlet
1/4 in
Housing Material
Metal
Standards
ISO 9001:2015
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
AM General, Chevrolet, GMC
Baldwin Interchange
BF46007
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 in, Length 3 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 1 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.