Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3 x 3-1/8 x 3 In

  • Mfr # BF7840

  • Zoro # G5581755


product price: $19.49
/ea

Key Features

Filter Design
Spin-On
Length
3 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7840
Zoro #
G5581755
UPC #
791440069541
Country of Origin
Cyprus

Dimensions

Length
3 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Height
3 in
Thread Size
3/4"-16
Overall Height
3 in
Outside Diameter
3 1/8 in

Details

Filter Design
Spin-On
Includes
Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Type
Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Compatible Vehicle Make
J.C. Bamford
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
BF7840

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 3 in, Length 3 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes Integral Gasket, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.