Zoro Homepage

Fuel Filter, 30 Micron Rating, 3" L

  • Mfr # BF46125

  • Zoro # G4029039


product price: $29.79
/ea

Key Features

Filter Design
Box
For Use With
Fendt Tractors
Length
3 in
Width
3 in
Filter Material
Metal/Plastic/Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46125
Zoro #
G4029039
UPC #
791440108721
Country of Origin
Germany

Dimensions

Length
3 in
Width
3 in
Height
1 in
Overall Length
3 in
Overall Height
1 in
Overall Width
3 in

Details

Filter Design
Box
For Use With
Fendt Tractors
Filter Material
Metal/Plastic/Paper
Item
Fuel Filter
Description/Special Features
Box-Style Fuel Element with Bail Handle
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
30 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Absolute Filter Rating
30 micron
Media Material
Paper, Plastic
Baldwin Interchange
BF46125

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Box, Box-Style Fuel Element with Bail Handle, Micron Rating 30 micron, Height 1 in, Length 3 in, Width 3 in, For Use With Fendt Tractors, Filter Material Metal/Plastic/Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.