Zoro Homepage

Fuel Filter, 30 x 1-29/32 x 30 In

  • Mfr # BF7669

  • Zoro # G5704587


product price: $39.79
/ea

Key Features

Filter Design
In-Line
Length
30 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7669
Zoro #
G5704587
UPC #
791440055858
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
30 in
Outlet Connection Size
5/16 in
Overall Length
30 in
Inlet Connection Size
3/8 in
Outside Diameter
1 15/16 in
Overall Width
1 15/16 in
Overall Height
30 in

Details

Filter Design
In-Line
Item
Fuel Filter
Includes
5/16 in Return Line and Steel Braided Ground Wire
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Type
In-Line
Baldwin Interchange
BF7669

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 30 in, Length 30 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 1 29/32 in, Includes 5/16 in Return Line and Steel Braided Ground Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.