Zoro Homepage

Fuel Filter, 36 x 1-29/32 x 36 In

  • Mfr # BF1053

  • Zoro # G5530201


product price: $36.29
/ea

Key Features

Filter Design
In-Line
Length
36 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1053
Zoro #
G5530201
UPC #
791440050563
Country of Origin
Taiwan, Province of China

Dimensions

Length
36 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
36 in
Outside Diameter
1 15/16 in
Inlet Connection Size
3/8 in
Overall Height
36 in
Overall Length
36 in
Overall Width
1 15/16 in
Outlet Connection Size
5/16 in

Details

Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Includes
5/16 in Return Line and Steel Braided Ground Wire
Outlet
5/16 in
Item
Fuel Filter
Inlet
3/8 in
Type
In-Line
Baldwin Interchange
BF1053

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 36 in, Length 36 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 1 29/32 in, Includes 5/16 in Return Line and Steel Braided Ground Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.