Fuel Filter, 4-11/16 in. Lx3-3/4 in. dia.
Mfr # BF1204-O
Zoro # G1582710
product price: $39.49
/eaKey Features
Filter Design
Spin-On
For Use With
Racor 225R Assembly
Length
4 11/16 in
Outside Dia.
3 3/4 in
Height
4 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1204-O
Zoro #
G1582710
UPC #
791440097605
Country of Origin
United States
Dimensions
Length
4 11/16 in
Outside Dia.
3 3/4 in
Height
4 11/16 in
Overall Length
4 11/16 in
Overall Height
4 11/16 in
Outside Diameter
3 3/4 in
Details
Filter Design
Spin-On
For Use With
Racor 225R Assembly
Item
Fuel Filter
Includes
(2) Gaskets Included, Port Thread: 1 1/4-10
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Baldwin Interchange
BF1204-O
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 11/16 in, Length 4 11/16 in, Outside Dia. 3 3/4 in, Includes (2) Gaskets Included, Port Thread: 1 1/4-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.