Fuel Filter, 4-11/16 in. Lx3-9/16 in. dia
Mfr # BF46001
Zoro # G1582948
product price: $49.89
/eaKey Features
Filter Design
In-Line
For Use With
2010-2014 Mercedes Benz Automotive
Length
4 11/16 in
Outside Dia.
3 9/16 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46001
Zoro #
G1582948
UPC #
791440096714
Country of Origin
Bulgaria
Dimensions
Length
4 11/16 in
Outside Dia.
3 9/16 in
Height
4 11/16 in
Overall Height
4 11/16 in
Inlet Connection Size
5/16 in
Outside Diameter
3 9/16 in
Outlet Connection Size
3/8 in
Details
Filter Design
In-Line
For Use With
2010-2014 Mercedes Benz Automotive
Description/Special Features
In-Line Fuel Filter
Includes
O-Ring
Item
Fuel Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Mercedes-Benz
Housing Material
Metal
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF46001
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 11/16 in, Length 4 11/16 in, Outside Dia. 3 9/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.