Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In

  • Mfr # BF7736-K1

  • Zoro # G5643522


product price: $22.19
/ea

Key Features

Filter Design
In-Line
Length
4 11/16 in
Outside Dia.
2 1/8 in
Width
2 1/8 in
Inlet
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF7736-K1
Zoro #
G5643522
UPC #
791440069664
Country of Origin
Multiple

Dimensions

Length
4 11/16 in
Outside Dia.
2 1/8 in
Width
2 1/8 in
Height
4 11/16 in
Outside Diameter
2 1/8 in
Outlet Connection Size
1/4 in
Inlet Connection Size
5/16 in
Overall Height
4 11/16 in

Details

Filter Design
In-Line
Inlet
5/16 in
Description/Special Features
Fuel Element in Plastic Housing
Includes
(2) Hoses, (4) Clips
Item
Fuel Filter
Outlet
1/4 in
Standards
ISO 9001:2015
Type
Element
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Housing Material
Plastic
Compatible Vehicle Make
Fiaam
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF7736-K1

Description

Fuel Filter, Filter Design In-Line, Fuel Element in Plastic Housing, Height 4 11/16 in, Length 4 11/16 in, Width 2 1/8 in, Inlet 5/16 in, Outlet 1/4 in, Outside Dia. 2 1/8 in, Includes (2) Hoses, (4) Clips, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.