Zoro Homepage

Fuel Filter, 4-11/16 x 4-1/4 x 4-11/16 In

  • Mfr # BF786

  • Zoro # G312356960


product price: $15.89
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Includes
I. Gasket, Integral Post Seal
Description/Special Features
Fuel Spin-On
Micron Rating
7 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF786
Zoro #
G312356960
UPC #
791440008502
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
4 11/16 in

Details

Filter Design
Spin-On
Includes
I. Gasket, Integral Post Seal
Description/Special Features
Fuel Spin-On
Item
Fuel Filter
Micron Rating
7 micron

Description

Fuel Filter,4-11/16 x 4-1/4 x 4-11/16 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.