Zoro Homepage

Fuel Filter, 4-11/16x3-11/16x4-11/16 In

  • Mfr # BF7528

  • Zoro # G2361721


product price: $20.49
/ea

Key Features

Filter Design
Spin-On
Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
G324-A Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7528
Zoro #
G2361721
UPC #
791440028821
Country of Origin
United States

Dimensions

Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 11/16 in
Thread Size
M20-1.50
Outside Diameter
3 11/16 in
Overall Height
4 11/16 in

Details

Filter Design
Spin-On
Includes
G324-A Integral Gasket
Description/Special Features
Fuel Spin-on with Drain
Micron Rating
25 micron
Item
Fuel Filter
Type
Spin-on
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9 micron
Absolute Filter Rating
25 micron
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Make
Kubota, Thomas
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7528

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 25 micron, Height 4 11/16 in, Length 4 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.