Zoro Homepage

Fuel Filter, 4-11/16x3-11/16x4-11/16 In

  • Mfr # BF863

  • Zoro # G1381956


product price: $19.69
/ea

Key Features

Filter Design
Spin-On
Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF863
Zoro #
G1381956
UPC #
791440009462
Country of Origin
United States

Dimensions

Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 11/16 in
Thread Size
13/16"-18
Outside Diameter
3 11/16 in
Overall Height
4 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
25 micron
Description/Special Features
Primary Fuel Spin-on with Removal Nut
Includes
G401 Integral Gasket
Type
Spin-On
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, Davis, Drott
Nominal Filter Rating
9 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
25 micron
Baldwin Interchange
BF863

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On with Removal Nut, Micron Rating 25 micron, Height 4 11/16 in, Length 4 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Thread Size 13/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.