Zoro Homepage

Fuel Filter, 4-11/16x3-11/16x4-11/16 In

  • Mfr # BF948-JD

  • Zoro # G0664982


product price: $19.19
/ea

Key Features

Filter Design
Spin-On
Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF948-JD
Zoro #
G0664982
UPC #
791440010512
Country of Origin
United States

Dimensions

Length
4 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 11/16 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
4 11/16 in

Details

Filter Design
Spin-On
Includes
Furnished Gasket, G381-A Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel Spin-on with Drain
Micron Rating
20 micron
Type
Spin-on
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Compatible Vehicle Make
John Deere
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
20 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
5 micron
Media Material
Cellulose
Baldwin Interchange
BF948-JD

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 20 micron, Height 4 11/16 in, Length 4 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.