Zoro Homepage

Fuel Filter, 4-11/32 x 2-5/16 x 4-11/32In

  • Mfr # BF795

  • Zoro # G5529377


product price: $14.49
/ea

Key Features

Filter Design
In-Line
For Use With
Chrysler Automotive, Vans
Length
4 11/32 in
Outside Dia.
2 5/16 in
Width
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF795
Zoro #
G5529377
UPC #
791440008595
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 11/32 in
Outside Dia.
2 5/16 in
Width
2 5/16 in
Height
4 11/32 in
Outside Diameter
2 5/16 in
Outlet Connection Size
5/16 in
Overall Length
4 3/8 in
Inlet Connection Size
5/16 in
Overall Height
4 3/8 in
Overall Width
2 5/16 in

Details

Filter Design
In-Line
For Use With
Chrysler Automotive, Vans
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Item
Fuel Filter
Inlet
5/16 in
Type
In-Line
Baldwin Interchange
BF795

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 11/32 in, Length 4 11/32 in, Width 2 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.