Zoro Homepage

Fuel Filter, 4-11/32 x 2-7/8 x 4-11/32 In

  • Mfr # PF311

  • Zoro # G3124362


product price: $22.19
/ea

Key Features

Filter Design
Cartridge
Length
4 11/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF311
Zoro #
G3124362
UPC #
791440003736
Country of Origin
United States

Dimensions

Length
4 11/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
4 11/32 in
Inside Dia.
9/16 in
Outside Diameter
2 7/8 in
Inside Diameter
9/16 in
Overall Height
4 3/8 in

Details

Filter Design
Cartridge
Micron Rating
15 micron
Includes
(2) Attached Grommet, (2) Furnished Gasket
Item
Fuel Filter
Description/Special Features
Fuel Element
Type
Element
Standards
ISO 9001:2015
Nominal Filter Rating
4 micron
Compatible Vehicle Make
Daewoo, Hino, Hitachi, Isuzu, Kawasaki
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Absolute Filter Rating
15 micron
Baldwin Interchange
PF311

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 4 11/32 in, Length 4 11/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Attached Grommet, (2) Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.