Zoro Homepage

Fuel Filter, 4-11/32 x 2-7/8 x 4-11/32 In

  • Mfr # PF7588

  • Zoro # G9520996


product price: $19.59
/ea

Key Features

Filter Design
Cartridge
Length
4 11/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
4 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7588
Zoro #
G9520996
UPC #
791440043336
Country of Origin
United States

Dimensions

Length
4 11/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
4 11/32 in
Inside Dia.
9/16 in
Inside Diameter
9/16 in
Outside Diameter
2 7/8 in
Overall Height
4 3/8 in
Overall Width
2 7/8 in
Overall Length
4 3/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
25 micron
Description/Special Features
Fuel Element
Includes
(2) Gaskets, (2) Gaskets Included
Type
Element
Absolute Filter Rating
25 micron
Baldwin Interchange
PF7588

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 25 micron, Height 4 11/32 in, Length 4 11/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Gaskets, (2) Gaskets Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.