Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-1/16 in. Lx3-11/16 in. dia

  • Mfr # BF46021-O

  • Zoro # G512356517


product price: $40.49
/ea

Key Features

Filter Design
Spin-On
For Use With
Racor 230R Fuel Assembly Series
Outside Dia.
3 11/16 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
Port Thread: 3 1/8-10 UN 1B SPL,(2) Gaskets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46021-O
Zoro #
G512356517
UPC #
791440097681
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/16 in
Height
4 1/16 in

Details

Filter Design
Spin-On
For Use With
Racor 230R Fuel Assembly Series
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
Port Thread: 3 1/8-10 UN 1B SPL,(2) Gaskets Included
Item
Fuel Filter

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.