Zoro Homepage

Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In

  • Mfr # BF833-K2

  • Zoro # G2404577


product price: $7.19
/ea

Key Features

Filter Design
In-Line
Length
4 1/16 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Includes
(2) Hoses, (4) Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF833-K2
Zoro #
G2404577
UPC #
791440009080
Country of Origin
China

Dimensions

Length
4 1/16 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
4 1/16 in
Outside Diameter
1 15/16 in
Overall Height
4 1/16 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Filter Design
In-Line
Includes
(2) Hoses, (4) Clamps
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter with Clamps and Hoses
Inlet
1/4 in
Outlet
1/4 in
Type
In-Line
Standards
ISO 9001:2015
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Housing Material
Metal
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Bobcat, Case IH, Dodge, GEHL, Grove, Jeep, John Deere, Mitsubishi, New Holland, Nissan
Baldwin Interchange
BF833-K2

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter with Clamps and Hoses, Height 4 1/16 in, Length 4 1/16 in, Width 1 29/32 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 1 29/32 in, Includes (2) Hoses, (4) Clamps, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.