Zoro Homepage

Fuel Filter, 4-1/16 x 2-7/8 x 4-1/16 In

  • Mfr # PF946

  • Zoro # G2350699


product price: $16.89
/ea

Key Features

Filter Design
Cartridge
Length
4 1/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Description/Special Features
Secondary Fuel Element with Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF946
Zoro #
G2350699
UPC #
791440010468
Country of Origin
United States

Dimensions

Length
4 1/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
3/4 in, 13/16 in
Height
4 1/16 in
Outside Diameter
2 7/8 in
Overall Height
4 1/16 in
Inside Diameter
3/4 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Secondary Fuel Element with Bail Handle
Micron Rating
27 micron
Includes
(3) Furnished Gaskets
Standards
ISO 9001:2015
Type
Element/Secondary
Compatible Vehicle Make
Allis-Chalmers, Navistar
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Absolute Filter Rating
27 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
9.8 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
PF946

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Bail Handle, Micron Rating 27 micron, Height 4 1/16 in, Length 4 1/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 3/4 in, 13/16 in, Includes (3) Furnished Gaskets, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.