Fuel Filter, 4-1/2 x 2-11/16 x 4-1/2 In

  • Mfr # F834-F

  • Zoro # G9521041


product price:  $15.39
/ea

Key Features

Filter Design
Cartridge
Length
4 1/2 in
Outside Dia.
2 11/16 in
Width
2 11/16 in
Includes
(2) Grommets Attached, Bail Handle, Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F834-F
Zoro #
G9521041
UPC #
791440009097
Country of Origin
Mexico

Dimensions

Length
4 1/2 in
Outside Dia.
2 11/16 in
Width
2 11/16 in
Inside Dia.
29/32 in
Height
4 1/2 in
Inside Diameter
15/16 in
Overall Length
4 1/2 in
Outside Diameter
2 11/16 in
Overall Width
2 11/16 in
Overall Height
4 1/2 in

Details

Filter Design
Cartridge
Includes
(2) Grommets Attached, Bail Handle, Gasket
Description/Special Features
Felt Fuel Element with Handle
Item
Fuel Filter
Type
Element
Baldwin Interchange
F834-F

Description

Fuel Filter, Filter Design Cartridge, Felt Fuel Element with Handle, Height 4 1/2 in, Length 4 1/2 in, Width 2 11/16 in, Outside Dia. 2 11/16 in, Inside Dia. 29/32 in, Includes (2) Grommets Attached, Bail Handle, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.