Zoro Homepage

Fuel Filter, 4-1/2 x 3-15/16 x 4-1/2 In

  • Mfr # PF987

  • Zoro # G9520777


product price: $24.99
/ea

Key Features

Filter Design
Cartridge
Length
4 1/2 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF987
Zoro #
G9520777
UPC #
791440010888
Country of Origin
United States

Dimensions

Length
4 1/2 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
4 1/2 in
Inside Dia.
1 5/8 in
Overall Width
3 15/16 in
Outside Diameter
3 15/16 in
Overall Length
4 1/2 in
Overall Height
4 1/2 in
Inside Diameter
1 5/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Fuel Element
Micron Rating
27 micron
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF987

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 4 1/2 in, Length 4 1/2 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.